NV-216A-PV - NVT - 1 Channel UTP Power-Video | Anixter
NV-216A-PV | NVT

NVT | NV-216A-PV | 1 Channel UTP Power-Video Transceiver

  • Manufacturer # NV-216A-PV
  • Anixter #358732
Type: TRANSMITTER
Description

The NVT Model NV-216A-PV Video Transceiver with Power is a passive (non-amplified) device that allows the transmission of real-time monochrome or color video over Unshielded Twisted-Pair (UTP) telephone wire. Baseband (composite) signals of any type are supported.

Features
  • Single-Channel Power-Video Transceiver
  • Male BNC Supports on camera mounting
  • Camera Power-Video transmission
  • Connect camera power at distance via UTP
  • Transmit video up to 750ft, 3000ft with an active receiver
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items