Select Country and Language Europe, Middle East & Africa / English
Change Country
NV-218A-PVD | NVT

NVT | NV-218A-PVD | 1 Channel UTP Power-Video-Data Transceiver

  • Manufacturer # NV-218A-PVD
  • Anixter #299548
Audio Support: NO
Capacity: 1 CHANNEL
Type: TRANSCEIVER
Description

The NVT Model NV-218A-PVD Video Transceiver with Power and Data is a passive (non-amplified) device that allows the transmission of real-time monochrome or color video over Unshielded Twisted-Pair (UTP) telephone wire. Baseband (composite) signals of any type are supported.

Must be a reseller to purchase this product

Features
  • Single-Channel Power-Video-Data Transceiver
  • Camera Power-Video-Data (PVDTM) transmission
  • Connect camera power at distance via UTP
  • 9 mini-coax cable for mounting flexibility
  • Built-in transient protection
  • Transmit video up to 750ft, 3000ft with an active receiver
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items