Select Country and Language Europe, Middle East & Africa / English
Change Country
NV-413A | NVT

NVT | NV-413A | 4 Channel UTP Passive Video Transceiver

  • Manufacturer # NV-413A
  • Anixter #258752
Audio Support: NO
Capacity: 4 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: TRANSCEIVER
Features
  • 4-Channel Passive Transceiver
  • Supports screw-terminal or RJ45 UTP video inputs
  • Built-in transient protection
  • Supports up-the-coax type control signal up to 750ft
  • Transmit up to 750ft, 3000ft with an active receiver
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items