Select Country and Language Europe, Middle East & Africa / English
Change Country
NV-652R | NVT

NVT | NV-652R | 1 Channel UTP Active Video Receiver

  • Manufacturer # NV-652R
  • Anixter #234067
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: RECEIVER
Description

The NVT Model NV-652R Video Receiver is an active (amplified) device that allows the transmission of real-time monochrome or color video on up to 1 mile (1,6km) using Category 2 or better Unshielded Twisted-Pair (UTP) telephone wire.

Must be a reseller to purchase this product

Features
  • Single-Channel Active Receiver
  • Supports screw-terminal UTP video inputs
  • Built-in transient protection & ground lifting
  • Built-in brightness & sharpness controls
  • Distances up to 3000ft with passive transceiver
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items