NV-653T | NVT

NVT | NV-653T | 1 Channel UTP Active Video Transmitter

  • Manufacturer # NV-653T
  • Anixter #234070
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: TRANSMITTER
Description

The NVT Model NV-653T Video Transmitter is an active (amplified) device that allows the transmission of real-time monochrome or color video on up to one mile (1,6km) using Category-2 or better Unshielded Twisted-Pair (UTP) telephone wire.

Features
  • Single-Channel Active Transmitter
  • Supports screw-terminal UTP video inputs
  • Built-in transient protection & ground lifting
  • Three-position distance range switch
  • Requires floating 24 V AC /DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items