Select Country and Language Europe, Middle East & Africa / English
Change Country
NV-813S | NVT

NVT | NV-813S | 8 Channel UTP Passive Stub Hub

  • Manufacturer # NV-813S
  • Anixter #358720
Format: VIDEO
Number of Channels: 8
Product Type: VIDEO TRANSMITTER
Signal Format: ANALOG
Features
  • 8-Channel Passive Transceiver Stub Hub
  • Small size, less than 1 deep
  • Supports screw-terminal or RJ45 UTP video inputs
  • Built-in transient protection
  • Supports up-the-coax type control signal up to 750 ft
  • Transmit up to 750ft, 3000ft with an active receiver
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items