Select Country and Language Europe, Middle East & Africa / English
Change Country
NV-842 | NVT

NVT | NV-842 | 8 Channel UTP StubEQ Active Hub (Pwr Supply incl.)

  • Manufacturer # NV-842
  • Anixter #418260
Distance Ft: 100-1500 FEET
Format: VIDEO
Number of Channels: 8
Path: 2 WAY
Product Type: VIDEO TRANSMITTER
Signal Format: DIGITAL
Signal Type: COLOR
Style: ACTIVE
Features
  • 8-Channel Active Receiver Hub
  • Adaptive StubEQ fully automatic 2-band equalization provides adjustment-free video equalization every time
  • High-density, shallow depth, 19 1U high enclosure
  • Full motion CCTV video at distances up to 1,500ft with any passive NVT transceiver/hub, 2000ft with NV-653T Active Transmitter
  • RJ45 connectivity with optional NV-RJ45A RJ45-to-screw terminal adaptor (included)
  • Exceptional interference rejection
  • Built-in transient protection and ground-lifting
  • Compatible with qualified UTP cameras
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items