Select Country and Language Europe, Middle East & Africa / English
Change Country
NV-872 | NVT

NVT | NV-872 | 8 Channel UTP DigitalEQ Hub

  • Manufacturer # NV-872
  • Anixter #358723
Format: VIDEO
Number of Channels: 8
Product Type: VIDEO TRANSMITTER
Signal Format: ANALOG
Features
  • 8-Channel DigitalEQ Active Distribution Amplifier Receiver Hub
  • 4-Channels of output for each video input
  • Supports screw-terminal or RJ45 UTP video inputs
  • Built-in transient protection & ground lifting
  • Fully automatic digital distance equalization
  • Per channel polarity correction
  • Distances up to 3000ft with passive transceiver
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items