NV-EC1701 | NVT

NVT | NV-EC1701 | Single Channel EoC Transceiver (power supply not included)

  • Manufacturer # NV-EC1701
  • Anixter #442049
Device: TRANSCEIVERS
Port 1 Device Technology: 10/100BASE-T
Port 2 Device Technology: 10/100BASE-T
Description

The NVT Model NV-EC1701 Ethernet over Coax EoC Transceiver is a compact media converter that allows 10/100 BaseT Ethernet and PoE+ power to be transmitted using coax cable. These devices are often used in legacy installations where existing cable is re -de

Features
  • Transmit 10/100 BaseT Full Duplex Ethernet up to 2,500ft (750m) over RG-59 (or similar)
  • Powers PoE cameras (or other PoE devices), up to 45 watts
  • One EoC transceiver at the network-end can support up to four remote transceivers/IP cameras
  • Up our transceivers can be rack mounted on anNV-RMEC16Rack Mount Tray Kit, connecting up to 6 cameras
  • 48 V DC from one power supply is distributed over the coax to all connected equipment
  • Transparent network connectivity
  • Supports all networking ocols (UDP, TCP/IP, HTTP, etc.)
  • Advanced transmission and power technology with built-in transient protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items