NV-EC1701U | NVT

NVT | NV-EC1701U | Ethernet over 2-wire Transceiver with PoE Power

  • Manufacturer # NV-EC1701U
  • Anixter #477530
Control Format: COAXIAL
Environment Type: INDOOR
Housing Style: STANDARD
Description

The NVT Model NV-EC1701U Eo2(TM) Ethernet over 2-wire Transceiver is a compact media converter that allows 10/100 BaseT Ethernet and PoE or PoE+ power to be transmitted using 18/2 or similar. These devices are typically used in legacy installations where

Features
  • Transmit 10/100 BaseT Full Duplex Ethernet up to 1,000ft (305m)* over 4-pair cat5; 750ft (228m) over 18/2 (or similar 2-wire cable); 500ft (150m) over Shielded Twisted-Pair
  • 56 V DC is distributed over 2-wire cable to all connected IP devices Powers PoE entr
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items