Select Country and Language Europe, Middle East & Africa / English
Change Country
NV-EC4BNC | NVT

NVT | NV-EC4BNC | BNC Coax Splitter 1:4

  • Manufacturer # NV-EC4BNC
  • Anixter #477536
Control Format: COAXIAL
Environment Type: INDOOR
Housing Style: STANDARD
Description

Allows up to four camera-end EoC transceiver coax cables to be connected to one control-end EoC transceiver. Sold separately as an accessory or as part of the NV-EC1701-KIT3 and NV-EC-1701-KIT4.

Features
  • Allows up to four camera-end EoC transceiver coax cables to be connected to one control-end EoC transceiver.
  • Sold separately as an accessory or as part of theNV-EC1701-KIT3and NV-EC-1701-KIT4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items