NV-ER1804 - NVT - TBus Ethernet over | Anixter
NV-ER1804 | NVT

NVT | NV-ER1804 | TBus Ethernet over Coax/UTP Receiver, 4-port

  • Manufacturer # NV-ER1804
  • Anixter #524187
Audio Support: NO
Capacity: 4 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: TRANSMITTER
Description

The NVT Model NV-ER1804 TBus Ethernet over Coax/UTP Receiver is a compact bus-architected receiver hub that has four TBus ports, each capable of supporting multiple TBus transmitters and their subsequent 10/100BaseT Ethernet and PoE+ powered devices.



The TBus transmission medium can be coax, 2-Wire/UTP, or Shielded twisted-Pair. Data rates up to 200 Mbps are achievable, making these devices the ideal choice in new or legacy installations where existing cable is re-deployed as part of an upgrade to IP cameras. 56 V DC is provided by a local power supply. These transmitters are extremely simple to use, with no IP or MAC addressing required. Status LEDs indicate power and link connectivity/quality/activity for RJ45 and Tbus ports.



The NV-ER14 is backed by NVT's award winning customer support, limited lifetime warranty, and advance replacement.



*Distance and number of devices supported may lower due to limited power supply capacity and wire voltage-drop, or data-rate limiting due to t selected wire's high-frequency signal attenuation.

Features
  • Transmit 10/100 BaseT Full Duplex Ethernet up to 8,000ft over RG-59/U, 2,000ft over 2-Wire/UTP, or 1,300ft over Shielded Twisted Pair*
  • The TBus architecture allows multipoint operation in any star or daisy-chained topology, with any combination of wire types and up to 16 remote transmitters/IP cameras
  • Transparently supports all networking protocols (UDP, TCP/IP, HTTP, Multicast, etc.)using advanced 128-bit AES encryption
  • 10/100/1000 uplink Ethernet connectivity
  • Easy configuration, no PC requ
  • 56 V DC is distributed over the Tbus to all connected equipment. PoE, PoE+, or High Power PoE cameras (or other PoE devices), up to 50 Watts* are supported
  • Built-in transient protection; Industrial temperature range
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items