NV-ER1808I - NVT - 8-Port TBus Ethernet over | Anixter
NV-ER1808I | NVT

NVT | NV-ER1808I | 8-Port TBus Ethernet over Coax/UTP Receiver Hub, 1U, 19" Rack Mountable, Media Switch

  • Manufacturer # NV-ER1808I
  • Anixter #524188
Audio Support: NO
Capacity: 9 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: RECEIVER
Description

The NVT Model NV-ER1808i TBus Ethernet over Coax/UTP Receiver Hub is a 1U 19" rack mountable bus-architected media switch that has 8 TBus ports, capable of supporting up to 64 TBus transmitters and their subsequent 10/100 BaseT Ethernet and PoE+ powere d devices*.



The TBus transmission medium can be coax, 2-wire/UTP, or Shielded Twisted-Pair. Data rates up to 200 Mbps are achievable, making this device the ideal choice in new or legacy installations where existing cable is re-deployed as part ofn upgrade to IP cameras. An internal 125 watt 56 V DC power supply can be optionally augmented by an external 250 watt auxiliary power supply, supporting redundancy and/or higher power applications.



The NV-ER1808i is backed by NVT's award winning stomer support, limited lifetime warranty, and advance replacement.



No IP or MAC addressing configuration is required, yet is available for browser-based monitoring and control. This provides exceptional yet simple configuration and diagnostics fothe installer or remote monitoring facility.



Status LEDs indicate power, auxiliary power, and link connectivity/activity.



*Distance and number of devices supported may lower due to limited power supply capacity and wire voltage-drop, or dat limiting due to the selected wire's high-frequency signal attenuation.

Features
  • Transmit 10/100 BaseT Full Duplex Ethernet up to 8,000ft over RG-59/U, 2,000ft over 2-wire/UTP or 1,300ft over Shielded Twisted Pair*
  • The TBus architecture allows multipoint operation in any star or daisy-chained topology, with any combination of wire types, and up to 64 remote transmitters/IP cameras
  • Transparently supports all networking protocols (UDP, TCP/IP, HTTP, Multicast etc.) using advanced 128-bit AES encryption
  • Dual 10/100/1000 uplink ethernet connectivity
  • Easy configuration, no PCuired
  • 56 V DC is distributed over the TBus to all connected equipment. PoE, PoE+, or High Power PoE cameras (or other PoE devices), up to 50 watts* are supported
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items