NV-ET1804 - NVT - TBus Four Port PoE+ | Anixter
NV-ET1804 | NVT

NVT | NV-ET1804 | TBus Four Port PoE+ Transmitter

  • Manufacturer # NV-ET1804
  • Anixter #524185
Audio Support: NO
Capacity: 4 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: TRANSMITTER
Description

The NVT Model NV-ET1804 TBus PoE+ Transmitter is a compact bus-architected media converter that delivers 10/100 BaseT Ethernet and PoE+ power via coax, UTP or 2-Wire or Shielded Twisted Pair cable. These transmitters are extremely simple to use, with n o IP or MAC addressing required. Status LEDs indicate power and link connectivity/quality/activity for RJ45 and TBus ports.
The NV-ET1804 TBus Ethernet Transmitter is backed by NVT's award winning customer support, Limited Lifetime Warranty and advance replacement.
*Distance and number of devices supported may lower due to limited power supply capacity and wire voltage-drop, or data-rate limiting due to the selected wire's high-frequency signal attenuation.

Features
  • Transmit 10/100/PoE+ BaseT, over Coax 8,000ft* over RG-59U; 2,000ft over 2-Wire/UTP; 1,300ft over Shielded Twisted-Pair*
  • Use with either the NV-ER1804 (4-Port), the NV-ER1808i (8-Port) or the NV-ER1816i (16-Port) Ethernet Receivers
  • Powers PoE, PoE+, or High Power PoE cameras (or other PoE devices), up to 50 watt
  • Easy configuration, no PC required
  • Status LEDs include: Power (Blue), Link Data (Green), Link Quality (Red/Amber/Green), RJ45 PoE (Green)
  • Transparently supports all networking protocols (UDP, TCP/IP, HTTP, Multicast etc.)
  • Advanced 128-bit AES encrypted transmission and PoE+ power technology
  • Built-in transient protection; industrial temperature range
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items