NV-PS56-90W - NVT - Power Supply, 100 to 240 | Anixter
NV-PS56-90W | NVT

NVT | NV-PS56-90W | Power Supply, 100 to 240 VAC Input, 56 VDC Output, 90 Watt, 50/60 Hertz, 5.77" Length x 2.36" Width x 1.27" Height, LCD Status Display

  • Manufacturer # NV-PS56-90W
  • Anixter #497464
Environment Type: INDOOR
Features
  • Easy Configuration, No PC Required
  • Transparently Supports All Networking Protocols
  • 128-Bit AES Encrypted Transmission
  • Built-In Transient Protection
  • Industrial Temperature Range
  • Limited Lifetime Warranty
Tech. Info & Standards

UL (Canada and US), CE, IEC/UL 60950, FCC Part 15A

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items