Select Country and Language Europe, Middle East & Africa / English
Change Country
NV-RMEC16 | NVT

NVT | NV-RMEC16 | EoC Rack Mount Tray Kit ~ up to (4) EoC Transceivers with Power Supplies (not included)

  • Manufacturer # NV-RMEC16
  • Anixter #449467
Port 1 Device Technology: ACCESSORIES
Port 2 Device Technology: ACCESSORIES
Description

The NV-RMEC16 Rack Mount Tray allows for the rack mounting of up to four single NV-EC1701 EoC transceivers and their related 56, 50 watt power supplies. The NV-RMEC16 can support up to (16) IP or Megapixel cameras.

The NV-RMEC16 Rack Mount Tray can resid

Features
  • The NV-RMEC16 Rack Mount Tray allows for the rack mounting of up to four singleNV-EC1701EoC transceivers and their related power supplies.
  • The NV-RMEC16 can support up to (16) IP or Megapixel cameras.
  • The NV-RMEC16 Rack Mount Tray can reside on the front or the rear rails in the same equipment rack as other rack mount equipment such as network switches.
  • The steel tray panel is designed to withstand the mechanical load of multiple coax cables.
  • All installation hardware is provided including 1:4 power cord splitter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items