NV-RMEC16U-90 - NVT - 2-wire Rack Mount Tray | Anixter
NV-RMEC16U-90 | NVT

NVT | NV-RMEC16U-90 | 2-wire Rack Mount Tray Kit

  • Manufacturer # NV-RMEC16U-90
  • Anixter #477537
Environment Type: INDOOR
Type: MOUNT
Description

The NV-RMEC16U 2-wire Rack Mount Tray allows for the rack mounting of up to four single NV-EC1701U 2-wire transceivers and their related 56 V AC, 60 watt power supplies. The NV-RMEC16U can support up to (16) IP or Megapixel cameras.

The NV-RMEC16U 2-wire R

Features
  • Ideal for rack mounting up to (4) NV-EC1701U 2-wire transceivers and related 56 V AC, 60 watt power supplies
  • Connect up to (16) IP or Megapixel cameras
  • Standard 19" (48cm) wide, 1.7" (4,5cm ) high, 7" (17.8cm) deep
  • EoC transceivers and power supplis sol
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items