NW1 | COMNET COMMUNUCATION NETWORKS

COMNET COMMUNUCATION NETWORKS | NW1 | Industrially Hardened Point-to-Multipoint Wireless Ethernet Link

  • Manufacturer # NW1
  • Anixter #541380
Type: TRANSMITTER
Description

The NetWave industrially hardened wireless Ethernet transmission link can be configured through the embedded User Interface as a Client or as an Access Point. This point-to-multipoint model allows multiple Ethernet endpoints to be connected to a central Access Point. Up to 15 endpoints can be linked to a central access point. The NW1 and NW2 support up to 95Mbps throughput using MIMO technology. The units can be powered by an IEEE 802.3af/at PoE compliant device or through the supplied power injection module. The NW1 is FCC certified for use in North America.

Features
  • Lifetime Warranty
  • Up to 95Mbps Throughput
  • 802.11a/n Compliant
  • Distances up to 2 mi (FCC) or 2km (ETSI)
  • Powered by the included power injection module or by an IEEE802.3af PoE compliant device
  • Environmentally Hardened -40º to +75ºC
  • Meets class IP67 dust and water immersion protection standards
  • ETSI Standards (EU Region only):
  • - DFS Dynamic Frequency Selection
  • - TPC Transmit Power Control
  • Secure transmission: WPA2 - AES or TKIP encryption
  • ComNet Antenna alignment feature eases installation and setup
  • RF Spectrum Survey Tools
  • Antenna Alignment Tools
  • LED array displays unit operational status along with received signal strength
  • Optional Antenna Configurations Available
  • IEEE802.11y US public safety compliance (FCC Region only)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items