Select Country and Language Europe, Middle East & Africa / English
Change Country
NW8 | COMNET

COMNET | NW8 | Environmentally Hardened Dual Radio Wireless Ethernet Device

  • Manufacturer # NW8
  • Anixter #565801
Device: WIRELESS ROUTERS
Description

The NetWave industrially hardened wireless dual radio Ethernet transmission device is designed to be used with an external antenna and is used for redundant ring and drop and repeat topologies. Both radios can be configured through the embedded User In terface as a Client or as an Access Point. Radio 2 supports 5 GHz operation and is connected to the 19 dBi internal antenna. Radio 1 is user selectable for 5 GHz or 2.4 GHz and connects to an external antenna. The NW8 and NW8E support up to 145 Mbps th roughput using MIMO technology. The units can be powered by an IEEE 802.3af/at PoE compliant device or through a supplied power injection module with the second Ethernet port operational as an IEEE802.3at PoE power source. The NW8 is FCC certified for use in North America.

Features
  • Lifetime Warranty
  • IEEE802.3at PoE Compliant PD and PSE
  • Over current protection and 3 layers of Ethernet surge suppression on the PD port
  • 802.11a/n Compliant
  • Distances up to 2 mi (FCC) or 2km (ETSI)
  • Environmentally Hardened -40º to +70ºC
  • Meets class IP67 dust and water immersion protection standards
  • ETSI Standards (EU Region only):
  • - DFS Dynamic Frequency Selection
  • - TPC Transmit Power Control
  • Secure transmission: WPA2 - AES or TKIP encryption
  • ComNet Antenna alignment feature eases installation and setup
  • RF Spectrum Survey Tools
  • Antenna Alignment Tools
  • LED array displays unit operational status along with received signal strength
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items