NWK1 | COMNET COMMUNUCATION NETWORKS

COMNET COMMUNUCATION NETWORKS | NWK1 | Industrially Hardened Point-To-Point Wireless Ethernet Kit, US

  • Manufacturer # NWK1
  • Anixter #565792
Device: KIT
Technology: POINT-TO-POINT
Description

The NetWave pre-configured point-to-point industrially hardened wireless Ethernet Transmission kit that allows Ethernet data to be transmitted between a Client remote location and the Access Point or head end. The NWK1 and NWK2 support up to 95Mbps throughput due to MIMO technology. An easy to read LED array displays unit operational status along with received signal strength ensuring optimal installation and operation. The units can be powered by an IEEE 802.3af/at PoE compliant device or through the supplied power injection module. The NWK1 is FCC certified for use in North America and the NWK2 is ETSI, DFS and TPC certified for use in the European Union. Each kit contains two passive power injectors, power supplies and mounting hardware.

Features
  • Lifetime Warranty
  • Up to 95Mbps Throughput
  • 802.11a/n Compliant
  • Distances up to 2 mi (FCC) or 2km (ETSI)
  • Powered by the included power injection module or by an IEEE802.3af PoE compliant device
  • Pre-configured Access Point and Client units for quick setup
  • Environmentally Hardened -40º to +75ºC
  • Meets class IP67 dust and water immersion protection standards
  • ETSI Standards (EU Region only):
  • - DFS Dynamic Frequency Selection
  • - TPC Transmit Power Control
  • Secure transmission: WPA2 - AES or TKIP encryption
  • ComNet Antenna alignment feature eases installation and setup
  • RF Spectrum Survey Tools
  • Antenna Alignment Tools
  • LED array displays unit operational status along with received signal strength
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items