NWK2 - COMNET COMMUNICATION NETWORKS - | Anixter
NWK2 | COMNET COMMUNICATION NETWORKS

COMNET COMMUNICATION NETWORKS | NWK2 | Industrially Hardened Point-To-Point Wireless Ethernet Kit

  • Manufacturer # NWK2
  • Anixter #531091
Device: KIT
Technology: POINT-TO-POINT
Description

The NetWave pre-configured point-to-point industrially hardened wireless Ethernet Transmission kit that allows Ethernet data to be transmitted between a Client remote location and the Access Point or head end. The NWK1 and NWK2 support up to 95Mbps thr oughput due to MIMO technology. An easy to read LED array displays unit operational status along with received signal strength ensuring optimal installation and operation. The units can be powered by an IEEE 802.3af/at PoE compliant device or through t he supplied power injection module. The NWK1 is FCC certified for use in North America and the NWK2 is ETSI, DFS and TPC certified for use in the European Union. Each kit contains two passive power injectors, power supplies and mounting hardware.

Must be a reseller to purchase this product.

Features
  • Lifetime Warranty
  • Up to 95Mbps Throughput
  • 802.11a/n Compliant
  • Distances up to 2 mi (FCC) or 2km (ETSI)
  • Powered by the included power injection module or by an IEEE802.3af PoE compliant device
  • Pre-configured Access Point and Client units for quick se
  • Environmentally Hardened -40 to +75C
  • Meets class IP67 dust and water immersion protection standards
  • ETSI Standards (EU Region only):
  • DFS Dynamic Frequency Selection
  • TPC Transmit Power Control
  • Secure transmission: WPA2 AES or TKIP encryption
  • Comntenna alignment feature eases installation and setup
  • RF Spectrum Survey Tools
  • Antenna Alignment Tools
  • LED array displays unit operational status along with received signal strength
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items