Select Country and Language Europe, Middle East & Africa / English
Change Country
NWK3 | COMNET

COMNET | NWK3 | Commercial Point-to-Point Wireless Ethernet Kit, US

  • Manufacturer # NWK3
  • Anixter #565795
Description

The NetWave NWK3 and NWK4 from ComNet(TM) is a pre-configured point-to-point commercial grade wireless Ethernet Transmission kit. This point-to-point model allows a single Ethernet data stream to be transmitted between a Client remote location and the Access Point or head end. A simple, easy to read LED array displays unit operational status along with received signal strength, ensuring optimal installation and operation. The NWK3 and NWK4 support up to 95Mbps throughput due to MIMO technology. An easy to read LED array displays unit operational status along with received signal strength ensuring optimal installation and operation. The units are passive PoE (Power over Ethernet) powered or through a supplied PoE injection module. The NW3 is FCC certified for use in North America and the NW4 is ETSI, DFS and TPC certified for use in the European Union. Each kit contains two passive power injectors, power supplies and mounting hardware.

Must be a reseller to purchase this product.

Features
  • Pre-configured Access Point and Client units for quick setup
  • 802.11a/n Compliant
  • RF Spectrum Survey Tools
  • Antenna Alignment Tools
  • Passive PoE Support
  • Secure transmission: WPA2 - AES or TKIP encryption
  • ComNet Antenna alignment feature eases installation and setup
  • Distance adjustments allow for short- or long- range transmission
  • ETSI Standards (EU Region only):
  • - DFS Dynamic Frequency Selection
  • - TPC Transmit Power Control
  • Commercial grade for use in benign conditioned environments
  • Ambient operating temperature range: -10º to +65ºC
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items