Select Country and Language Europe, Middle East & Africa / English
Change Country
NWK7E | COMNET

COMNET | NWK7E | Environmentally Hardened High Throughput Wireless Ethernet Kit, EMEA

  • Manufacturer # NWK7E
  • Anixter #565798
Device: KIT
Technology: POINT-TO-POINT
Description

The NetWave NWK7E environmentally hardened High Throughput (HT) wireless Ethernet transmission kits are designed for high throughput point-to-point or multi-point applications. Each unit comes with an integrated 19 dBi, 17º beamwidth antenna. The NW7[E ] units support up to 240Mbps throughput using MIMO technology. The units can be powered by an 802.3af/at PoE compliant device or through a supplied power injection module with the second Ethernet port serving as an IEEE802.3at power source. The NWK7E is ETSI, DFS and TPC certified for use in the European Union.

Features
  • High throughput:
  • - Up to 180 Mbps in one direction
  • - Up to 240 Mbps total full duplex
  • Lifetime Warranty
  • IEEE802.3at PoE Compliant PD and PSE
  • Over current protection and 3 layers of Ethernet surge suppression on the PD port
  • 802.11a/n Compliant
  • Distances up to 2 mi (FCC) or 2km (ETSI)
  • Environmentally Hardened -40º to +70ºC
  • Meets class IP67 dust and water immersion protection standards
  • ETSI Standards (EU Region only):
  • - DFS Dynamic Frequency Selection
  • - TPC Transmit Power Control
  • Secure transmission: WPA2 - AES or TKIP encryption
  • ComNet Antenna alignment feature eases installation and setup
  • RF Spectrum Survey Tools
  • Antenna Alignment Tools
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items