Select Country and Language Europe, Middle East & Africa / English
Change Country
NWSLC-7Y | PANDUIT

PANDUIT | NWSLC-7Y | White Cable Identification sleeve for 3mm Duplex Fiber Cable, 1" Length, Pack of 100

  • Manufacturer # NWSLC-7Y
  • Anixter #324273
RoHS Compliant: YES
Type: LABELS
Features
  • Provides a larger labeling surface on small cables allowing legends to be clearly seen
  • Sleeve is made of flexible PVC material
  • Locate sleeve on straight section of cable at least 2.00" from fiber boot
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items