NX14.NB3P | HELLERMANNTYTON

HELLERMANNTYTON | NX14.NB3P | NX14.NB3P CABLE CLIP 16MM WD UOM 1 = 1 CLIP

  • Manufacturer # NX14.NB3P
  • Anixter #CMCCA160000
Approvals: NONE
Category: CLIPS AND CLAMPS
Flammability Rating: NOT RATED
Inside Diameter: 16.0
Material: NYLON 66
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Type: CLIP - CABLE, ADJUSTABLE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items