Select Country and Language Europe, Middle East & Africa / English
Change Country
NXM1K1000B | VIDEOTEC

VIDEOTEC | NXM1K1000B | STAINLESS STEEL HOUSING FOR AGENVIRONMENTS W/ SUNSHIELD, HEA115/230VAC, 40W

  • Manufacturer # NXM1K1000B
  • Anixter #441632
Duty Rating: HEAVY
Environment Type: OUTDOOR
Mounting Parameter: CAMERA HOUSING
Mounting Type: WALL/CEILING
Special Property: TAMPER-PROOF
Type: FIXED
Voltage/Current Type: 115 VAC
Description

Housing with sunshield and heater IN 115/230 V AC, 40W

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items