Select Country and Language Europe, Middle East & Africa / English
Change Country
NXW0K1000 | VIDEOTEC

VIDEOTEC | NXW0K1000 | Liquid Cooled Housing + ONXAB (Requires ONXWTG or ONXWQG)

  • Manufacturer # NXW0K1000
  • Anixter #476899
Capacity: 1 CHANNEL
Device Type: PROTECTION
Duty Rating: HEAVY
Environment Type: OUTDOOR
Housing Style: STANDARD
Mounting Parameter: CAMERA HOUSING
Mounting Type: WALL/CEILING
Special Property: WATER-COOLED
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items