Select Country and Language Europe, Middle East & Africa / English
Change Country
O-012-LA-5K-F12NS | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | O-012-LA-5K-F12NS | Single Jacket Single Armor Outdoor Stranded Loose

  • Manufacturer # O-012-LA-5K-F12NS | 760007260
  • Anixter #372-AVA550-LTMSTR-12
All-Dielectric: NO
Armored: YES
Cable O.D. (in.): 0.50
Cable O.D. (mm): 12.8
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
Max. Tensile Load Installation (lb.): 607
Max. Tensile Load Installation N: 2700
Max. Tensile Load Long Term. (lb.): 180
Max. Tensile Load Long Term. N: 800
Min. Bend Radius Installation (cm): 25.6
Min. Bend Radius Installation (in.): 10.1
Min. Bend Radius Long Term (cm): 12.8
Min. Bend Radius Long Term (in.): 5.0
No. of Fibers: 12
Rodent Protected: NO
Self-Support: YES
Description

The CommScope LazrSPEED Solution boosts performance to a blistering 10 Gb/s while reducing total system costs by eliminating expensive opto-electronics previously needed to achieve 10 Gb/s speeds on multimode fiber. The LazrSPEED 550 Loose Tube Metallic Cable is armored with a corrugated polymer coated steel tape, and constructed with industry standard buffer tubes, stranded around a central strength member. The armor layer provides added crush protection and meets the Telcordia requirements for Superior Armored cable. ; The buffer tubes are compatible with standard hardware, cable routing and fan-out kits. The cable core is water blocked with dry water-blocking materials, making access and handling of individual tubes easier and craft-friendly. These cables are designed for point-to-point applications as well as mid-span access, and provide a high-level of protection for fiber installed in the outside plant environment.

Features
  • Lightweight, but sturdy, door available in four sizes
  • Dual hinge latching door can be opened right or left
  • Patent pending door latching mechanism with easy closing feature
  • Easy one point removal and installation process for door
  • Horizontal cover hinges up or down and locks into position with cylindrical finger ends for easy snap on installation
  • Open back on 2U and 3U horizontal troughs for easypass through of cables
  • Recessed handle eliminates snag potential for clothes and arms
  • Doors standard on all cable management both single and double sided
  • C Channel bracket allows for easy access to the cable trough
  • Tool-less installation of Cable Spool
Specifications
  • Armor Type: Corrugated steel
  • Fiber Type: LazrSPEED 550, 50 m multimode fiber
  • Fiber Type Solution: LazrSPEED 550, 50 m multimode fiber
  • Fiber Type, quantity: 12
  • Fibers Per Subunit, quantity: 12
  • Jacket Color: Black
  • Jacket UV Resistance: UV stabilized
  • Total Fiber Quantity: 12
  • Buffer Tube/Subunit Diameter: 3.00 mm
  • Cable Weight: 94.0 lb/kft, 139.0 kg/km
  • Diameter Over Jacket: 12.70 mm
  • Filler, quantity: 4
  • Subunit, quantity: 1
  • Environmental Space: Buried, Aerial, lashed
  • Installation Temperature: -30 C to +70 C (-22 F to +158 F)
  • Operating Temperature: -40 C to +70 C (-40 F to +158 F)
  • Storage Temperature: -40 C to +75 C (-40 F to +167 F)
  • Cable Freeze: -2 C
  • Drip: 70 C
  • Heat Age: -40 C to +85 C (-40 F to +185 F)
  • Low High Bend: -30 C to +60 C (-22 F to +140 F)
  • Temperature Cycle: -40 C to +70 C (-40 F to +158 F)
  • Cable Type: Stranded loose tube
  • Construction Type: Armored
  • Fiber Short Description: O-060-LA-XY-F12NS
  • Subunit Type: Gel-filled
  • Compression: 250 lb/in, 44 N/mm
  • Flex: 35 cycles
  • Impact: 2.17 ft lb, 2.94 N-m
  • Twist: 10 cycles
  • Water Penentration: 24 h
  • Minimum Bend Radius, loaded: 19.0 cm
  • Minimum Bend Radius, unloaded: 12.7 cm
  • Tensile Load, long term, maximum: 180 lbf, 800 N
  • Tensile Load, short term, maximum: 2,700 N, 607 lbf
  • Vertical Rise, maximum: 587.0 m
  • Cable Qualification Standards: ANSI/ICEA S-87-640-2006, EN 187105, Telcordia GR-20-CORE Issue 3
Tech. Info & Standards

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items