Select Country and Language Europe, Middle East & Africa / English
Change Country
O-024-LN-5L-F12NS/20T | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | O-024-LN-5L-F12NS/20T | Fiber Cable, Outdoor, All-Dielectric, Mini Single Jacket, Gel-Filled, Stranded Loose Tube, Non-armored, 24 Fibers, Lazrspeed 300 OM3 Multimode Fiber

  • Manufacturer # O-024-LN-5L-F12NS/20T | 760128264
  • Anixter #372-COMOM3-LTDSTR-24
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 24
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Rodent Protected: NO
Self-Support: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items