Select Country and Language Europe, Middle East & Africa / English
Change Country
OBH24PLBTS | VIDEOTEC

VIDEOTEC | OBH24PLBTS | TRANSPARENT BUBBLE FOR DBH24K0F

  • Manufacturer # OBH24PLBTS
  • Anixter #394580
Format: DOME
Housing Style: DOME
Mounting Parameter: CAMERA HOUSING
Mounting Type: CEILING
Type: VARI-FOCAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items