Select Country and Language Europe, Middle East & Africa / English
Change Country
OBRK12 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | OBRK12 | 12 SPACE ( 21" ) 3/4" OAK LAMINATE READY-TO-ASSEMBLE RACK, 18" DEEP

  • Manufacturer # OBRK12
  • Anixter #302593
Height: 21"
Mounting Width: 19"
Rack Units: 12U
Seismic Rating: NO
Type: TWO-POST
Features
  • Ready-to-assemble design allows for flat shipment via UPS
Specifications
  • Finish Type: Oak Laminate
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items