Select Country and Language Europe, Middle East & Africa / English
Change Country
OC-1434 | GENERAL CABLE

GENERAL CABLE | OC-1434 | M85045F Military Specification, .440" O.D, Low-Smoke, Zero-Halogen (LSZH) Shipboard Fiber Optic Cable

  • Manufacturer # OC-1434
  • Anixter #M85045/17-01
Fiber Count: 8 FIBERS
Mil-C-85045/ Slash Sheet: /17-01
Multimode 50/125: NO
Multimode, 62.5/125: YES
Single Mode 9.3/125: NO
Thermoplastic: NO
Thermoset: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items