OC5A - SNAP-ON INDUSTRIAL BRANDS - 5OZ HAND | Anixter
OC5A | SNAP-ON INDUSTRIAL BRANDS

SNAP-ON INDUSTRIAL BRANDS | OC5A | 5OZ HAND PUMP OILER OC5A

  • Manufacturer # OC5A
  • Anixter #SHCOCOO50000
Capacity: 5OZ
Category: OIL CANS AND POURERS
Color: BLACK
Depth: NONE
Height: NONE
Product Type: CONTAINER - CAN - OIL
Thickness: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items