Select Country and Language Europe, Middle East & Africa / English
Change Country
OCF10IW-X | PANDUIT

PANDUIT | OCF10IW-X | LD10 Low Voltage Outside Corner Fitting, Off White, Pack of 10

  • Manufacturer # OCF10IW-X
  • Anixter #131128
Color: WHITE
Components: FITTINGS
Latching: YES
Type: NON-METALLIC
Vendor No.: OCF10IW-X
_Color: Off-white
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items