OCF5AW-E - PANDUIT - LD5 Low Voltage Outside | Anixter
OCF5AW-E | PANDUIT

PANDUIT | OCF5AW-E | LD5 Low Voltage Outside Corner Fitting, Arctic White

  • Manufacturer # OCF5AW-E
  • Anixter #533359
Channel: SINGLE
Color: IVORY
Components: DEVICE / JUNCTION / OUTLET BOX
Latching: YES
Type: NON-METALLIC
Description

Outside Corner Fitting

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items