Select Country and Language Europe, Middle East & Africa / English
Change Country
ODBH24H151 | VIDEOTEC

VIDEOTEC | ODBH24H151 | VIDEOTEC ADAPTOR FOR AXIS 214 PTZ CAMERA 230V

  • Manufacturer # ODBH24H151
  • Anixter #325481
Control Type: PAN-TILT ZOOM
Duty Rating: MEDIUM
Environment Type: INDOOR/OUTDOOR
Housing Style: CEILING
Mounting Parameter: CAMERA HOUSING
Mounting Type: CEILING
Description

Adapter for AXIS 214, with fan-assisted heater 230 V AC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items