Select Country and Language Europe, Middle East & Africa / English
Change Country
ODBH24H248 | VIDEOTEC

VIDEOTEC | ODBH24H248 | VIDEOTEC HOUSING ADAPTOR FOR SONY SNC-RZ25P W/O POWER SUPPLY

  • Manufacturer # ODBH24H248
  • Anixter #312966
Control Type: PAN-TILT ZOOM
Environment Type: INDOOR/OUTDOOR
Format: COLOR
Housing Style: DOME
Mounting Parameter: PAN & TILT
Type: MOTORIZED ZOOM
Voltage/Current Type: 24 VAC
Description

Adapter for SONY SNC-RZ25P with heater 24V

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items