OFCR70OB6 | PANDUIT

PANDUIT | OFCR70OB6 | Office Furniture Corner Raceway Base 6 FT. Long, PAN-WAY, Office Beige

  • Manufacturer # OFCR70OB6
  • Anixter #268318
Channel: SINGLE
Color: BEIGE
Components: BASE
Latching: NO
Length: 6'
Type: NON-METALLIC
Features
  • Office furniture raceway fittings have been designed to maintain the TIA/EIA required 1" minimum bend radius for high performance copper and fiber optic cabling systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items