Select Country and Language Europe, Middle East & Africa / English
Change Country
OFP-LCD12LC | ORTRONICS

ORTRONICS | OFP-LCD12LC | 6-LC (12 fibers) multimode aqua adapters with ceramic alignment sleeves

  • Manufacturer # OFP-LCD12LC
  • Anixter #352514
Connector Type: LC
Enclosure Type: FC SERIES
Fiber Count: 6
Description

The Ortronics OptiMo OFP series adapter panels are used with our popular FC Series modular fiber cabinets, offering great flexibility in structured cabling design. Front-removable adapter panels are available with LC, SC, ST, and MT-RJ adapters and feature options ideal for both single-mode and multimode applications.

Features
  • Standard adapter panel is front removable: Ideal for simple moves, adds, and changes.
  • Uses plunger/grommet fastener: Holds adapter panels securely in place.
Specifications
  • Typical Application: MultimodeColor: Aqua
  • Number of Ports: 6
  • Width Metric: 130
  • Height USA: 1.19
  • Mounting Hardware Included: Yes
  • Height Metric: 30
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items