Select Country and Language Europe, Middle East & Africa / English
Change Country
OFP-SCD12AC | ORTRONICS

ORTRONICS | OFP-SCD12AC | 6-SC-Duplex (12 fibers) single-mode adapters with ceramic alignment sleeves

  • Manufacturer # OFP-SCD12AC | OR-OFP-SCD12AC
  • Anixter #323640
Connector Type: SC DUPLEX
Enclosure Type: FC SERIES
Fiber Count: 6
Description

Ortronics fiber adapter panel allows for flexibility and expansion with an industry accepted style. The adapter panel snaps in for installation and can be removed easily for future changes. The adapter panel is silkscreened for easy port identification

Features
  • Standard adapter panel is front removable: Ideal for simple moves, adds, and changes.
  • Uses plunger/grommet fastener: Holds adapter panels securely in place.
  • Designation strip kit provided: Facilitates accurate port identification.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items