Select Country and Language Europe, Middle East & Africa / English
Change Country
OFPMI-MFP/INTL | FLUKE NETWORKS

FLUKE NETWORKS | OFPMI-MFP/INTL | Data Center Fiber Troubleshooting Kit for Multimode Fiber, Includes the OFP-100-MI, MFTK1200 and FI1000-MPO-UTIP

  • Manufacturer # OFPMI-MFP/INTL | 4273755
  • Anixter #539316
Connector Type: MPO/MTP
Type: OPTICAL TIME DOMAIN REFLECTOMETERS
Description

ntroducing the MultiFiber Pro Optical Power Meter and Fiber Test Kits. MultiFiber Pro is the only fiber tester that can test MPO fiber trunks without the use of a fan-out cord, it eliminates the complexity of polarity issues, and it makes cassettes eas ier to test in the field. Whether it is using 10 Gbps preterminated fiber trunks or planning for next-generation 40/100 Gbps performance, data centers are standardizing on an MPO connector solution. Typical data center fiber installation means time-con suming, manual and imprecise MPO validation. MultiFiber Pro is 90 percent faster than the single fiber testing method because it measures power loss and validates polarity on 12 fibers in a single connector- reducing test time from weeks to days.

MultiFiber Pro is available in several convenient kit configurations to meet all your cleaning, inspection and verification testing needs. Some kits include:
Fiber Inspection - FiberInspector Pro The FiberInspector Pro is the ultimate inspection tool. Its 3.5" screen provides a larger image from its dual magnification probe. The small probe fits in the palm of your hand and can be switched between 250x and 400x magnification with the turn of a dial. The FiberInspector Pro and optional MPO tip complement the MultiFiber Pro test set to provide a comprehensive kit for cleaning, inspection and testing of MPO connected fibers and cassettes.
Fiber Cleaning - IBC OneClick Cleaners Cleaning is critical. Fluke Networks' OneClick Cleaners instantly clean fibe r optic bulkhead connectors and end-faces. Just push the tool tip to engage cleaning action and pull back on the wheel - it's that simple. The MPO OneClick Cleaner is bundled with the MultiFiber Pro kits to ensure that you have the best cleaning tool f rom the beginning.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items