Select Country and Language Europe, Middle East & Africa / English
Change Country
OFR20OB8 | PANDUIT

PANDUIT | OFR20OB8 | OFR20 Single Channel, Low Voltage 1-piece Raceway With Adhesive 8FT., Office Beige

  • Manufacturer # OFR20OB8
  • Anixter #352273
Channel: SINGLE
Color: BEIGE
Components: BASE
Latching: NO
Length: 8'
Type: NON-METALLIC
Description

One-piece single channel low voltage raceway with adhesive tape backing for data cable routing along top of modular furniture partitions. Available in 8' lengths.

Features
  • UL Listed in accordance with UL-5C requirements for Class 2 Communication Cable Management Systems
  • Maintains bend radius control throughout the entire office furniture raceway system as required by TIA/EIA-568-B and 569-B
  • Faceplates are compliant with the labeling requirements of the TIA/EIA-606-A standard
  • Robust design and tamper resistant closure increases product stability and prevents damage to cabling during and after installation
  • Product supplied with adhesive backing for fast and easy installation
  • Creates a virtually invisible solution for routing data cables on panels from all common manufacturers with a top cap width between 1.88" and 2.30"
  • Designed for use with Pan-Net(TM) Connectivity, also accepts all common manufacturers' connectivity with use of a NEMA standard 70mm faceplate or module frame
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items