Select Country and Language Europe, Middle East & Africa / English
Change Country

VIDEOTEC | OHEH26 | Heater, 110 V AC/230 V AC (CE Rated, Non-UL)

  • Manufacturer # OHEH26
  • Anixter #358344
Environment Type: OUTDOOR
Housing Style: CEILING
Voltage/Current Type: 115 VAC

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items