Select Country and Language Europe, Middle East & Africa / English
Change Country
OHEPS23 | VIDEOTEC

VIDEOTEC | OHEPS23 | Camera Power Supply IN 230 V AC - OUT 24 V AC, 400 mA

  • Manufacturer # OHEPS23
  • Anixter #374604
Duty Rating: HEAVY
Housing Style: CEILING
Mounting Parameter: CAMERA HOUSING
Mounting Type: CEILING
Special Property: VANDAL-RESISTANT
Type: FIXED
Voltage/Current Type: 24 VDC
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items