OPW-10IA45-YL | CONTEG

CONTEG | OPW-10IA45-YL | OptiWay 100 mm 45-degree down angle for optional use with spillover exit, requires one OPW-10JO

  • Manufacturer # OPW-10IA45-YL
  • Anixter #455083
Components: SPILLOUTS / DOWNSPOUTS
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Description

OptiWay 100mm 45 degree down angle for optional use with spillover exit, requires 1 x OPW-10JO

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items