Select Country and Language Europe, Middle East & Africa / English
Change Country
OPW-10TP-YL | CONTEG

CONTEG | OPW-10TP-YL | OptiWay Trumpet, 100 mm X 100 mm,Yellow

  • Manufacturer # OPW-10TP-YL
  • Anixter #455086
Components: FITTINGS
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Description

OptiWay Trumpet, 100 x 100mm, yellow

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items