OPW-16MD2M-YL | CONTEG

CONTEG | OPW-16MD2M-YL | OptiWay 160 System Main Duct, 160 mm W x 100mm H x 2 M L, Yellow

  • Manufacturer # OPW-16MD2M-YL
  • Anixter #455063
Components: STRAIGHT SECTION
Fiber Duct H x W: 4" X 6"
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Description

OptiWay 160 Main Duct, 160 x 100mm, 2 metre length, yellow, min. ordering quantity 4m (2 boxes)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items