OPW-16MD2MC-YL - CONTEG - OptiWay 160 Main | Anixter
OPW-16MD2MC-YL | CONTEG

CONTEG | OPW-16MD2MC-YL | OptiWay 160 Main Duct Cover, 160 mm W x 2m L, Yellow, MOQ 4m (2 Boxes)

  • Manufacturer # OPW-16MD2MC-YL
  • Anixter #500694
Components: COVERS
Finish: YELLOW
Material: PVC
Type: CABLE ROUTING / WIRING DUCT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items