OPW-3016RD-YL | CONTEG

CONTEG | OPW-3016RD-YL | OptiWay Reducer, 300 mm x 100 mm to 160 mm x 100 mm Duct Size, Yellow, Requires one OPW-30JO and one OPW-16JO

  • Manufacturer # OPW-3016RD-YL
  • Anixter #455113
Components: STRAIGHT SECTION
Fiber Duct H x W: 4" X 6"
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items