Select Country and Language Europe, Middle East & Africa / English
Change Country
OPW-30MD2M-YL | CONTEG

CONTEG | OPW-30MD2M-YL | OptiWay 300 Main Duct, 300 X100mm, 2 M Length, Yellow

  • Manufacturer # OPW-30MD2M-YL
  • Anixter #455091
Components: STRAIGHT SECTION
Fiber Duct H x W: 4" X 12"
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items